Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Elevated Deck Box Truck GC348 3 Enclosed Expanded Metal Sides 48x30

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Jamco Elevated Deck Box Truck GC348 3 Enclosed Expanded Metal Sides 48x30

Item #: WB241185EM

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 400.95
Product Information
Customer Review
Product Q&A
Accessories
ELEVATED DECK BOX TRUCK
WITH 3 ENCLOSED EXPANDED METAL SIDES


Raised platform eases physical strain!

Elevated 20" high platform reduces lifting effort to help prevent back injuries. Bottom shelf has 1-1/2" retention lip and 12" shelf clearance. All welded 12 gauge steel with 20"H 13 gauge expanded metal sides. Comfortable push handle. 5" x 1-1/4" polyurethane casters, 2 swivel and 2 rigid. 40"H overall. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONExpanded Metal Sides
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERGC348-U5-FT
    • SHELF SPACING INCHES12 (30.48 cm)
    • SHELF TYPESolid
    • TYPEOpen Front
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.