Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Drop-Gate Expanded Metal Truck GX360 60 x 30 Polyurethane Casters

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Jamco Drop-Gate Expanded Metal Truck GX360 60 x 30 Polyurethane Casters

Item #: WB251903

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $663.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DROP-GATE CLEARVIEW BULK TRUCK

Bulk Truck Offers Removable Drop-Gate That Is Hinged To Allow Easiest Access To Cargo.

Easy-access Drop-Gate Truck is designed for distribution centers, warehouses and factories to accumulate and transport bulk product, packages and stacked merchandise. Drop-gate side panel is hinged in the middle to access materials, or can be fully removed to provide a 3-sided bulk truck for loading or unloading products. Gate can then be raised up and latched to offer secure storage during transport. Strong all welded 12 gauge steel deck construction, 3/16" thick corner angles and 13 gauge expanded metal sides 36”H above deck offer excellent durability and strength. Rolls smoothly on 2 swivel, 2 rigid casters and the tubular push handle offers easy steering. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY1
    • INSIDE HEIGHT INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBERGX360-U5
    • TYPERemovable
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.