Jamco Drop-Gate Expanded Metal Truck GX348 48 x 30 Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Jamco Drop-Gate Expanded Metal Truck GX348 48 x 30 Rubber Casters

Item #: WB251906

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $666.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DROP-GATE CLEARVIEW BULK TRUCK

Bulk Truck Offers Removable Drop-Gate That Is Hinged To Allow Easiest Access To Cargo.

Easy-access Drop-Gate Truck is designed for distribution centers, warehouses and factories to accumulate and transport bulk product, packages and stacked merchandise. Drop-gate side panel is hinged in the middle to access materials, or can be fully removed to provide a 3-sided bulk truck for loading or unloading products. Gate can then be raised up and latched to offer secure storage during transport. Strong all welded 12 gauge steel deck construction, 3/16" thick corner angles and 13 gauge expanded metal sides 36”H above deck offer excellent durability and strength. Rolls smoothly on 2 swivel, 2 rigid casters and the tubular push handle offers easy steering. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY1
    • INSIDE HEIGHT INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBERGX348-R8
    • TYPERemovable
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPERubber