Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Yellow Glosstex Shipping Hamper Truck 4002002G16Y 16 Bushel Capacity
See all 14 items in product family

Dandux Yellow Glosstex Shipping Hamper Truck 4002002G16Y 16 Bushel Capacity

Item #: WB251875

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $462.95
Product Information
Customer Review
Product Q&A
Accessories
DANDUX SHIPPING HAMPER TRUCKS WITH LOCKABLE LID

Glosstex Vinyl Shipping Hamper Truck Has A Lockable Wood Lid For Security.

Lockable Hamper Truck is ideal for storing and protecting material in process, finished goods, musical instruments, theatre costumes or sporting equipment. Solid one piece wood lid with padlock hasp protects valuable cargo from dust, dirt and pilferage. Heavy-duty truck is weather and water resistant and all critical wear points are reinforced for durability. Kiln-dried hardwood base and welded spring steel frame for years of service. Dual reinforced handles and four 4” rubber swivel casters offer easy transport.

Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY BUSHEL16
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
    • MANUFACTURERS PART NUMBER4002002G16Y + 40CA20-4S
    • OVERALL HEIGHT INCHES37-1/4 (94.62 cm)
    • TYPEGlosstex Vinyl
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.