Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Yellow Glosstex Elevated Basket Bulk Truck 400130CG02Y 2 Bushel Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Dandux Yellow Glosstex Elevated Basket Bulk Truck 400130CG02Y 2 Bushel Capacity

Item #: WB251881

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $162.95
Product Information
Customer Review
Product Q&A
Accessories
DANDUX ELEVATED BASKET BULK TRUCK

Elevated Basket Height Eliminates Bending Or Reaching To Retrieve Products.

Unique ergonomically designed truck has an elevated basket to ease back strain from lifting when retrieving contents. Truck is weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3” rubber swivel casters offer easy maneuverability.

Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES13-1/4 (33.66 cm)
    • CAPACITY BUSHEL2
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONHardwood Caster Mounts & Welded Spring Steel Frame
    • MANUFACTURERS PART NUMBER400130CG02Y
    • OVERALL HEIGHT INCHES30 (76.2 cm)
    • TYPEGlosstex Vinyl
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

"The Wonder Basket"

Your review: In the Car Rental Industry GPS Units rent just as fast as cars. Our Glosstex Elevated Basket is the most durable basket to use when collecting our GPS Units that cost hundreds of dollars from the Return Drop Box to restocking them back on the Shelf for Charging then back to rent. George Raya DTG Ops.

Is this review helpful?

Protected While Transporting...............

Your review: We you our Glosstex Elevated Basket to hold our GPS Navigation Systems that we rent out in the Car Rental Industry. It Secures them while being Transported from our Return Drop Box to our Office for Inventory then back to the Front Counter for Rent. We dont have to risk them falling and causing Damage to the units that cost Hundreds of Dollars George Raya DTG Car Rental LAX

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.