Dandux White Canvas Shipping Hamper Truck 4002002020-4S 20 Bushel Capacity

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Dandux White Canvas Shipping Hamper Truck 4002002020-4S 20 Bushel Capacity

Item #: WB251869

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 603.00
Product Information
Customer Review
Product Q&A
Accessories
DANDUX SHIPPING HAMPER TRUCKS WITH LOCKABLE LID

Canvas Shipping Hamper Truck Has A Lockable Wood Lid For Security.

Lockable Hamper Truck is ideal for storing and protecting material in process, finished goods, musical instruments, theatre costumes or sporting equipment. Solid one piece wood lid with padlock hasp protects valuable cargo from dust, dirt and pilferage. Heavy-duty truck is weather and water resistant and all critical wear points are reinforced for durability. Kiln-dried hardwood base and welded spring steel frame for years of service. Dual reinforced handles and four 4” rubber swivel casters offer easy transport.

White Canvas Truck body offers maximum abrasion resistance and durability.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY BUSHEL20
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
    • MANUFACTURERS PART NUMBER4002002020-4S
    • OVERALL HEIGHT INCHES37-1/4 (94.62 cm)
    • TYPECanvas
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber