Dandux White Canvas Elevated Basket Bulk Truck 400130C03 3 Bushel Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Dandux White Canvas Elevated Basket Bulk Truck 400130C03 3 Bushel Capacity

Item #: WB251878

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
DANDUX ELEVATED BASKET BULK TRUCK

Elevated Basket Height Eliminates Bending Or Reaching To Retrieve Products.

Unique ergonomically designed truck has an elevated basket to ease back strain from lifting when retrieving contents. Truck is weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3” rubber swivel casters offer easy maneuverability.

White Canvas Truck body offers maximum abrasion resistance and durability.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES14-1/4 (36.2 cm)
    • CAPACITY BUSHEL3
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONHardwood Caster Mounts & Welded Spring Steel Frame
    • MANUFACTURERS PART NUMBER400130C03
    • OVERALL HEIGHT INCHES30 (76.2 cm)
    • TYPECanvas
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Product!

Your review: Great value; delivered in pristine condition; shipping was very reasonable. Very heavy duty canvas; rollers make for easy movement. Very useful in my quilting business - purchased two. The 3 bushel was a little small; however the 4 bushel was great. I plan to order another in the 6 bushel.

Is this review helpful?

Sort by: 
1 ...

1 Result