Dandux Vinyl Basket Bulk Truck 400720G08-3S 8 Bushel - Yellow

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Dandux Vinyl Basket Bulk Truck 400720G08-3S 8 Bushel - Yellow

Item #: WB126703YL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
"DANDUX VINYL BASKET TRUCK, BULK TRUCK


Save up to 17% . Limited Time Promotion.


Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. Glosstex vinyl coated nylon has a smooth, easy to clean, snag-free surface that resists punctures. Available in colors for product or department segregation.

"

Product Specifications

    • LENGTH INCHES34 (86.36 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • CAPACITY BUSHEL8
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
    • MANUFACTURERS PART NUMBER400720G08-3S
    • OVERALL HEIGHT INCHES29 (73.66 cm)
    • TYPEGlosstex Vinyl
    • WEIGHT LBS35 (15.91 kg)
    • WHEEL DIAMETER INCHES2-1/2 (6.35 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
Save $16.00 with this comparable product +
Item #: WB241982YL
Ships From US, Add 3-4 days For Delivery
(3)
$198.95