Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Vinyl Basket Bulk Truck 400720G08A-3S 8 Bushel - Gray

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Dandux Vinyl Basket Bulk Truck 400720G08A-3S 8 Bushel - Gray

Item #: WB126703GY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
"DANDUX VINYL BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. Glosstex vinyl coated nylon has a smooth, easy to clean, snag-free surface that resists punctures. Available in colors for product or department segregation.

"

Product Specifications

    • ASSEMBLYAssembled
    • OVERALL HEIGHT INCHES29 (73.66 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • BRANDDandux | CR Daniels
    • COLOR FINISHGray
    • WHEEL TYPERubber
    • CAPACITY LBS2000 (909.09 kg)
    • LENGTH INCHES34 (86.36 cm)
    • WHEEL DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER400720G08A-3S
    • WEIGHT LBS35 (15.91 kg)
    • WIDTH INCHES22 (55.88 cm)
    • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
    • CAPACITY BUSHEL8
    • TYPEGlosstex Vinyl
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Basket shipment

Your review: Baskets arrived in a timely manner and exactly as I expected.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.