Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solid Steel Tray ST2 for 24"D Jamco Steel Tray Truck

Rollover image to zoom in

Click image to enlarge

Solid Steel Tray ST2 for 24"D Jamco Steel Tray Truck

Item #: WB241456

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL TRAY

All-welded solid steel trays for steel truck have 1-1/2" retaining lip. Lip Trays are reversible to be used as a Flat Tray shelf.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES30 (76.2 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERST2
    • MODEL241456
    • WEIGHT LBS15 (6.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.