Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Single Sided Tray Truck TS238 38 x 24 x 69 1200 Lb. Capacity
See all 9 items in product family

Jamco Single Sided Tray Truck TS238 38 x 24 x 69 1200 Lb. Capacity

Item #: WB241275

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 413.95
Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE TRAY TRUCK

Simplified Sorting and Transporting!

Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.

This Single-Sided Truck holds up to (7) 5" or (14) 2" Trays.

Trays, Dividers, Spindles and Hanger Bars are all sold separately.

Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYAssembled
    • HEIGHT INCHES69 (175.26 cm)
    • SHELF SPACING INCHES3-1/2 (8.89 cm)
    • BRANDJamco
    • COLOR FINISHGray
    • WHEEL TYPEPneumatic
    • CAPACITY LBS1200 (545.45 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERTS238-N8
    • WIDTH INCHES38 (96.52 cm)
    • CONSTRUCTION12-gauge Steel
    • TYPESingle-Sided

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.