Rubbermaid® PROSERVE® 9F97 Extended Base Sheet Pan Rack System

Rubbermaid® PROSERVE® 9F97 Extended Base Sheet Pan Rack System

Item #: WBB54605

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,352.18 Save up to 34%
Price: $ 887.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® PROSERVE® FOOD SERVICE SHEET PAN RACK SYSTEM

These Mobile Pan Trucks Safely Transport Food From Oven To Freezer.

Pan rack system is made with easy-to-clean, industrial grade plastic top and bottom with chrome plated side panels that resists corrosion. Pan rack trucks feature rounded plastic protective bumpers to reduce scraps and bumps. PanGuard™ locking bar system secures pans during transport. Pan truck holds 26”"L x 18"”W sheet pans at the base, not the edges, for added support. Operator friendly handles and 5”" diameter swivel casters (2 with brakes) for easy mobility. Temperature resistant from -20 to 200°F. NSF approved.

Product Specifications

    • LENGTH INCHES23 (58.42 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES69-5/8 (176.85 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlack
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic Top & Base, Chrome-plated Sides
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG9F9700BLA
    • PAN CAPACITY26 Pan Slots with 2" Spacing
    • REFERENCE #9F97
    • TRAY QUANTITY26
    • WHEEL DIAMETER INCHES5 (12.7 cm)