Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Tilt Truck SPTT-05 2/3 Cu. Yd. 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Vestil Steel Tilt Truck SPTT-05 2/3 Cu. Yd. 1000 Lb. Cap.

Item #: WB251422

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,020.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL TILT TRUCK

Steel Dump Trucks Are Great For Collecting Bulk Products And Waste Disposal.

Rugged all welded dump trucks are made with heavy gauge steel for strength. Ergonomically designed with twin welded handles and tilt guards allowing balanced, controllable dumping. Rolls smooth on 5" rubber casters (2 swivel, 2 rigid). Chip resistant powder coat finish.

Product Specifications

    • LENGTH INCHES57-1/2 (146.05 cm)
    • WIDTH INCHES26-1/4 (66.68 cm)
    • HEIGHT INCHES36-1/4 (92.08 cm)
    • CAPACITY CUBIC FEET18 (.51 cu. m)
    • CAPACITY CUBIC YARDS2/3
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPTT-05
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.