Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Chip, Scrap & Waste Truck CHIP-17.5 5/8 Cu. Yd. 1500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Steel Chip, Scrap & Waste Truck CHIP-17.5 5/8 Cu. Yd. 1500 Lb. Cap.

Item #: WB251417

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 932.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL CHIP, SCRAP & WASTE TRUCK

Easily Move And Dump Contents With These Waste Trucks.

Portable tilting dump trucks feature tapered ends for easy loading and unloading of bulk and waste contents. Dump trucks balanced design makes dumping easier and are constructed of welded 14 gauge steel for strength. Welded push handles for ease of transport. Rolls smoothly on glass filled nylon casters (2 swivel, 2 rigid). Durable powder coat finish.

Product Specifications

    • LENGTH INCHES66-9/16 (169.07 cm)
    • WIDTH INCHES26-1/8 (66.36 cm)
    • HEIGHT INCHES37-3/8 (94.93 cm)
    • CAPACITY CUBIC FEET17.5 (.5 cu. m)
    • CAPACITY CUBIC YARDS5/8
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Powder Coated Steel
    • FRONT WHEEL DIAMETER INCHES8" x 2" Rigid
    • MANUFACTURERS PART NUMBERCHIP-17.5
    • REAR WHEEL DIAMETER INCHES8" x 2" Swivel
    • WHEEL TYPEGlass Filled Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.