Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 1315 Standard Duty 1 Cu. Yd. Red Tilt Truck

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Rubbermaid® 1315 Standard Duty 1 Cu. Yd. Red Tilt Truck

Item #: WB498413RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,337.86 Save up to 30%
Price: $ 1,637.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.

Please note that this unit is Non-Returnable.

Product Specifications

    • LENGTH INCHES72-1/4 (183.52 cm)
    • WIDTH INCHES33-1/2 (85.09 cm)
    • HEIGHT INCHES43-3/4 (111.13 cm)
    • CAPACITY LBS1250 (568.18 kg)
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • REFERENCE #1315 RED
    • TYPEStandard Duty
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.