Vestil Low Profile Steel Hopper SLPT-24 1/4 Cu. Yd. 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Low Profile Steel Hopper SLPT-24 1/4 Cu. Yd. 1000 Lb. Cap.

Item #: WB251420

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 797.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL HOPPER

Low Profile Hopper Fits Under Machinery And Conveyors To Collect Debris And Waste.

Designed for containment of scrap metal shavings and chips, these hoppers have a low tapered side that allows easy unloading of excess waste. Low profile hopper trucks are made with welded 14 gauge steel for strength. Hopper trucks include a removable push handle that can be used at either end. Rolls smooth on 5" rubber casters (2 swivel, 2 rigid). Durable powder coat finish.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES26-1/4 (66.68 cm)
    • HEIGHT INCHESHopper 22; Handle 37
    • CAPACITY CUBIC FEET6.9 (.2 cu. m)
    • CAPACITY CUBIC YARDS1/4
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES15-1/16 (Floor to Entry Lip)
    • MANUFACTURERS PART NUMBERSLPT-24
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Chip Hoppers

Your review: Good quality, prompt delivery, just as discribed in catalog

Is this review helpful?

Sort by: 
1 ...

1 Result