Vestil Low Profile Steel Hopper SLPT-33 1/3 Cu. Yd. 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Low Profile Steel Hopper SLPT-33 1/3 Cu. Yd. 1000 Lb. Cap.

Item #: WB251421

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 892.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL HOPPER

Low Profile Hopper Fits Under Machinery And Conveyors To Collect Debris And Waste.

Designed for containment of scrap metal shavings and chips, these hoppers have a low tapered side that allows easy unloading of excess waste. Low profile hopper trucks are made with welded 14 gauge steel for strength. Hopper trucks include a removable push handle that can be used at either end. Rolls smooth on 5" rubber casters (2 swivel, 2 rigid). Durable powder coat finish.

Product Specifications

    • LENGTH INCHES51 (129.54 cm)
    • WIDTH INCHES30-3/16 (76.68 cm)
    • HEIGHT INCHESHopper 22; Handle 37
    • CAPACITY CUBIC FEET9.6 (.27 cu. m)
    • CAPACITY CUBIC YARDS1/3
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES15-5/16 (Floor to Entry Lip)
    • MANUFACTURERS PART NUMBERSLPT-33
    • STYLELow Profile Hopper
    • TYPEStandard
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer