Akro-Mils® 76591 Low Profile Gray 90 Gallon Tilt Cart With Lid

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Akro-Mils® 76591 Low Profile Gray 90 Gallon Tilt Cart With Lid

Item #: WB185616GY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,019.70 Save up to 42%
Price: $593.00
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE TILT CART WITH LID

Transport waste, parts and other bulk materials easily. Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Cart body is constructed of high density, UV-stabilized, oil and chemical resistant industrial grade polymers. Thermo-forming creates a smooth finish for easy cleaning. Convex lids allow for over stuffing. Strong piano hinge keeps lid propped open during use. Equipped with 12" semi-pneumatic rear wheels.

Product Specifications

    • LENGTH INCHES47 (119.38 cm)
    • WIDTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY GALLONS90 (340.69 l)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER76591-GRAY
    • STYLETilt Cart with Lid
    • WHEEL TYPESemi-Pneumatic
    • Wheel Diameter Inches4 (10.16 cm)