Akro-Mils® 76490 Low Profile Blue 90 Gallon Tilt Cart Without Lid

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Akro-Mils® 76490 Low Profile Blue 90 Gallon Tilt Cart Without Lid

Item #: WB185613BL

Expected ship date 02/26/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $557.29 Save up to 37%
Price: $ 352.95
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE TILT CART

Transport waste, parts and other bulk materials easily. Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Cart body is constructed of high density, UV-stabilized, oil and chemical resistant industrial grade polymers. Thermo-forming creates a smooth finish for easy cleaning. Equipped with 12" semi-pneumatic rear wheels.

Product Specifications

    • LENGTH INCHES47 (119.38 cm)
    • WIDTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY GALLONS90 (340.69 l)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER76490-BLUE
    • STYLETilt Cart
    • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result