Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Gray Light Duty 1.7 Cubic Yard Tilt Truck 1000 Lb. Capacity
See all 52 items in product family

Bayhead Products Gray Light Duty 1.7 Cubic Yard Tilt Truck 1000 Lb. Capacity

Item #: WB264517GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $905.00
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Product Specifications

    • LENGTH INCHES76 (193.04 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES50-1/2 (128.27 cm)
    • CAPACITY CUBIC YARDS1-1/10
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBER1.7-UT-GRAY
    • REAR WHEEL DIAMETER INCHES4 (10.16 cm)
    • TYPELight duty
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.