Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Three-Sided Clearview Mesh Stock Truck 3ST-EX3060-95 60x30
See all 132 items in product family

Durham Mfg® Three-Sided Clearview Mesh Stock Truck 3ST-EX3060-95 60x30

Item #: WBB170233

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 770.00
Product Information
Customer Review
Product Q&A
Accessories
Three-Sided Clearview Mesh Stock Truck

This 60"L x 30"W x 57"H stock truck is made of sturdy 14 gauge steel construction for long lasting durability and dependability. Punched diamond pattern on sides and back allow easy visibility. Truck rolls on 6" x 2" phenolic bolt-on casters. Ships fully assembled and ready for use. Durable gray powder coat finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDDurham Mfg.®
    • CONSTRUCTION14-gauge Steel
    • DESCRIPTIONThree-Sided Clearview Mesh Stock Truck
    • MANUFACTURERS PART NUMBER3ST-EX3060-95
    • SHELF QUANTITY1 Fixed
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.