Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Sloped 3 Sided Rod Truck HS248 24 x 48 with 3 Shelves
See all 41 items in product family

Jamco Sloped 3 Sided Rod Truck HS248 24 x 48 with 3 Shelves

Item #: WBB178557

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 667.00
Product Information
Customer Review
Product Q&A
Accessories
Sloped Three Sided Shelf Truck

This versatile transport truck features sloped shelves to retain items. The three-sided design provides limited one side access. Constructed with all welded steel that withstands up to 3,000 lbs. 12 gauge steel shelves are flush to accept bulk materials. Top and middle shelves are sloped 1" toward back to retain contents. 1" tubular steel frame is reinforced with 1/2" diameter rods on 6" centers for extra support and strength. 12 gauge caster mounts secure 6" phenolic casters (2 rigid, 2 swivel) to allow easy mobility. Overall height is 57". Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHS248P6
    • SHELF QUANTITY3
    • SHELF SPACING INCHES15 (38.1 cm)
    • TYPESloped Three Sided Rod Truck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Jamco Sloped rod truck

Your review: When we were looking for part storage options, and yet having a small storage area, looked into the carts. We have had 6 in use for over a year now and are as in good a condition as when we started. We are using most all of the weight capacity and tugging parts throughout the shop. We are currently adding additional carts to our parts storage / tugger using these same carts. Very satified with the quality, strength and durability.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.