Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 6 Shelf Stock Truck CF148 18 x 48
See all 70 items in product family

Jamco 6 Shelf Stock Truck CF148 18 x 48

Item #: WBB178314

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 507.00
Product Information
Customer Review
Product Q&A
Accessories
Six Shelf Steel Stock Truck

This multipurpose Six Shelf Steel Stock Truck is great for warehouses, stockrooms, shipping and more. All welded steel shelf trucks are able withstand up to 3,000 lbs. Fixed height steel shelves are made of durable 12 gauge steel and feature 11" clearance between shelves. 1-1/2"H raised shelf edges retain contents during transport. Uprights are made of 3/16" thick angle steel for strength and rigidity. Tubular steel push handle has a radius bend for comfort. 12 gauge caster mounts securely hold 6" phenolic casters to allow easy, long lasting mobility (2 rigid, 2 swivel). Measures 72"H. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCF148P6
    • SHELF QUANTITY6
    • SHELF SPACING INCHES11 (27.94 cm)
    • TYPEStock Truck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sturdy Stock Truck

Your review: This heavy duty stock truck is exactly what we needed. We are very satisfied and when budget allows we will buy more.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.