Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Heavy Duty Shelf Truck CC236 3 Shelves 36x24 3000 Lb. Capacity
See all 70 items in product family

Jamco Heavy Duty Shelf Truck CC236 3 Shelves 36x24 3000 Lb. Capacity

Item #: WB241940

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 365.95
Product Information
Customer Review
Product Q&A
Accessories
3 SHELF HEAVY DUTY SHELF TRUCK

3,000 Lb. Capacity!

All-welded 12 gauge construction offers maximum durability and strength. 1-1/2"D shelf lip helps to retain cargo during transit. Features 2 swivel, 2 rigid 5" roller bearing phenolic casters and a tubular push handle for easy maneuvering. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBERCC236-P7
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • SHELF SPACING INCHES17 (43.18 cm)
    • SHELF TYPETray with 1-1/2" lip
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality Shelf

Your review: Got this to get stuff up off the shop floor and so we can clean around it. Heavy duty, we use it keep chains and other heavy duty items on.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.