Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal ST9003 Multi-Level Steel Shelf Truck with 5 Shelves

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Edsal ST9003 Multi-Level Steel Shelf Truck with 5 Shelves

Item #: WB254656

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $349.95 ea.
3+ $318.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI LEVEL SHELF TRUCK

Perfect for distributing various sized components to assembly lines or workstations. 18 gauge steel shelves offer 3" deep trays and mitered corners; shelves are reversible to offer flat shelf alternative. Sturdy 16 gauge ribbed steel angle posts (60"H) provide 800 lb. capacity. Maneuvers easily with four 5" x 1-1/4" polypropylene wheel ball-bearing casters (2 rigid, 2 swivel) and a convenient push handle. Gray baked enamel finish. Assembles easily.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERST9003
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY5
    • SHELF TYPESolid with Lip
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolypropylene, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

rolling shelves

Your review: very good quality and can hold the weight.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.