Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Expanded Metal Steel Shelf Truck CG360 60 x 30 1200 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Expanded Metal Steel Shelf Truck CG360 60 x 30 1200 Lb Capacity

Item #: WB984937

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 608.00
Product Information
Customer Review
Product Q&A
Accessories
EXPANDED METAL STEEL SHELF TRUCK

Mesh Steel Shelf Truck Offers Increased Visibility And Air Circulation!

This stock and distribution truck has expanded metal shelves to allow dirt and debris to flow through the shelves. Four 13 gauge mesh shelves offer reduced dust accumulation and increased air flow. The 12 gauge solid steel lower shelf acts as a debris catch as well as offers increased cargo space. Shelves have 1-½" lips to help retain the load and 3/16" thick angle upright corner posts offer maximum strength. Tubular steel handle with smooth radius bend and 2 swivel, 2 rigid 5" polyurethane bolt-on casters allow easy maneuvering. All-welded construction with a durable powder coat finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERCG360-U5
    • SHELF QUANTITY5
    • SHELF SPACING INCHES13 (33.02 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.