Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Double-Sided Clearview Stock Truck EX-3060-2SC-6PH-95 60x30 - 4 Adjustable & 2 Fixed Shelves
See all 60 items in product family

Durham Double-Sided Clearview Stock Truck EX-3060-2SC-6PH-95 60x30 - 4 Adjustable & 2 Fixed Shelves

Item #: WBB169950

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 958.00
Product Information
Customer Review
Product Q&A
Accessories
All welded 14 gauge steel with durable gray powder coat finish. Punched diamond pattern on sides. Four heavy duty shelves are adjustable on 4" centers and shelves can be sloped to the rear to retain cargo during transport. Overall height is 57"; above deck height is 48". 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. Casters are in diamond pattern, allowing unit to make sharp turns. The unit ships fully assembled. 60"W x 30"D x 57"H overall.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDDurham Mfg.®
    • CONSTRUCTION14-gauge Steel
    • DESCRIPTIONDouble-Sided Clearview Stock Truck
    • MANUFACTURERS PART NUMBEREX-3060-2SC-6PH-95
    • SHELF QUANTITY4 Adjustable & 2 Fixed
    • TYPE2 Mesh Ends
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.