Jamco Clearview Truck ZA472 72 x 36 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Jamco Clearview Truck ZA472 72 x 36 2000 Lb. Capacity

Item #: WB241219

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 639.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CLEARVIEW PACKAGE TRUCK

Strong all welded 12 gauge steel construction, 3/16" thick corner angles and 13 gauge expanded metal sides offer excellent durability and strength. 48"H above deck and 57"H overall. 2 swivel and 2 rigid phenolic wheel casters and tubular handle offer easy maneuverability. Clearview Package Truck is ideal for transporting packages and stacked merchandise and is 3-sided for easy access to contents. Trucks are available with an optional factory installed 12 gauge steel adjustable shelf to add to versatility.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERZA472-P6-FA
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY1 Fixed
    • TYPEThree-Sided Clearview
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)