Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Clearview Truck ZA248 48 x 24 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Jamco Clearview Truck ZA248 48 x 24 1200 Lb. Capacity

Item #: WB241210

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 394.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CLEARVIEW PACKAGE TRUCK

Strong all welded 12 gauge steel construction, 3/16" thick corner angles and 13 gauge expanded metal sides offer excellent durability and strength. 48"H above deck and 56"H overall. 2 swivel and 2 rigid polyurethane casters and tubular handle offer easy maneuverability. Clearview Package Truck is ideal for transporting packages and stacked merchandise and is 3-sided for easy access to contents. Trucks are available with an optional factory installed 12 gauge steel adjustable shelf to add to versatility.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERZA248-U5-FA
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY1
    • TYPEThree-Sided Clearview
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.