Jamco Vibration Reduction Cart SA348 1200 Lb. Capacity 30 x 48
See all 262 items in product family

Jamco Vibration Reduction Cart SA348 1200 Lb. Capacity 30 x 48

Item #: WBB61606

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $426.95
Product Information
Customer Review
Product Q&A
Accessories
ALL WELDED STEEL STOCK CARTS

48"L x 30"W Cart
All-steel service cart features welded construction. Durable service truck features 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts for long lasting use. Tubular handle with smooth radius bends for comfort, and uniform appearance. Shelves feature 1-1/2” edges to retain cargo, with 25" clearance between shelves. Rolls smoothly over any surface on 8" pneumatic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONVibration Reduction Cart
    • MANUFACTURERS PART NUMBERSA348-GP-N8
    • SHELF DEPTH INCHES1-1/2 (3.81 cm)
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches8 (20.32 cm)