Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Vibration Reduction Cart SA236 1200 Lb. Capacity 36 x 24
See all 137 items in product family

Jamco Vibration Reduction Cart SA236 1200 Lb. Capacity 36 x 24

Item #: WBB61610

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 355.95
Product Information
Customer Review
Product Q&A

36"L x 24"W Cart
All-steel service cart features welded construction. Durable service truck features 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts for long lasting use. Tubular handle with smooth radius bends for comfort, and uniform appearance. Shelves feature 1-1/2” edges to retain cargo, with 25" clearance between shelves. Rolls smoothly over any surface on 8" pneumatic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONVibration Reduction Cart
    • SHELF DEPTH INCHES1-1/2 (3.81 cm)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vibration cart

Your review: we are very pleased with our purchase

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.