Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HDC3018-3 3 Shelf Steel Stock Cart 30"L x 18"W 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Edsal HDC3018-3 3 Shelf Steel Stock Cart 30"L x 18"W 800 Lb. Capacity

Item #: WB235184

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL STOCK CART

We offer an unsurpassed selection of ruggedly built stock trucks for all needs. 16-gauge steel shelves with 2" deep hemmed trays. Fixed bottom shelf tray; others are reversible to offer flat shelf option. Steel push handle, 5" polypropylene wheels with 2 swivel and 2 rigid casters. 36"H. Baked enamel finish. Assembles easily.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERHDC3018-3
    • SHELF CLEARANCE INCHESThree Holes Are Available: 9, 13-1/2 & 18
    • SHELF DEPTH INCHES2 (5.08 cm)
    • SHELF QUANTITY3
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolypropylene, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.