Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Order Picking Cart LO148 1200 Lb. Capacity 18 x 48
See all 75 items in product family

Jamco 3 Shelf Order Picking Cart LO148 1200 Lb. Capacity 18 x 48

Item #: WBB61737

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $395.95
Product Information
Customer Review
Product Q&A
Accessories
STEEL STOCK PICKING CARTS
48"L x 18"W Cart with 3 Shelves
Steel stock picking carts feature built-in writing surface for record keeping. Durable stock cart features 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts for long lasting use. Tubular handle has smooth radius bend for comfort. 12” sloped writing surface has retaining edge to hold paper and notepads. Shelves include 1-1/2” retaining edges. Stock picking carts are easy to move on 5” polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONOrder Picking Cart
    • MANUFACTURERS PART NUMBERLO148-GP-U5-B5
    • SHELF CLEARANCE INCHES12 (30.48 cm)
    • SHELF QUANTITY3
    • SHELF TYPELip
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.