Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Ergonomic Service Cart EF448 2400 Lb. Capacity 36 x 48

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Jamco 3 Shelf Ergonomic Service Cart EF448 2400 Lb. Capacity 36 x 48

Item #: WBB61574

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 600.00
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC EXTRA HEAVY DUTY STEEL SERVICE CARTS
48"W x 36"D Cart
Steel stock carts are made with all welded steel for strength that withstands up to 2,000 lbs. Durable 12 gauge steel shelves feature under bracing for extra strength and rigidity. Flat top shelf allows easy transport of oversized, bulky items. Extra heavy duty construction is supported by 3/16” thick angle corner posts and 12 gauge caster mounts. Bottom shelves include 1-1/2” retaining edges. Ergonomically designed tubular steel handle provides easy maneuvering. Steel stock carts have 12” shelf clearance. Rolls smoothly on 6” phenolic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONErgonomic Service Cart
    • MANUFACTURERS PART NUMBEREF448-GP-P6
    • SHELF QUANTITY3
    • SHELF TYPEFlush Top, Tray Lower
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.