Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 3 Shelf Aluminum Stockpicker Truck SPA3-2848
See all 17 items in product family

Vestil 3 Shelf Aluminum Stockpicker Truck SPA3-2848

Item #: WBB54099

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 779.00
Product Information
Customer Review
Product Q&A
Accessories
Combine the mobility of a cart with the versatility of a step ladder with our Stockpicker Trucks. Designed to minimize any risk of injuries that can occur when attempting to stock or unstock shelves from a ladder while pushing a cart. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have a 2" lip turned up to prevent items from falling off. Standard casters are 4" x 2" mold-on-rubber, two rigid and two swivel with wheel brakes. Steel units are powder coated blue as are the ladders of the aluminum units.

Product Specifications

    • LENGTH INCHES52 (132.08 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES49-3/4 (126.37 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • BRANDVestil
    • CASTER DIAMETER INCHES4 (10.16 cm)
    • CASTER TYPEMold-on Rubber
    • CONSTRUCTIONAluminum
    • LOWER SHELF L" X W"48 x 28
    • MANUFACTURERS PART NUMBERSPA3-2848
    • SHELF CLEARANCE INCHES13-1/2 (34.29 cm)
    • SHELF QUANTITY3
    • TYPEAluminum Stockpicker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.