Vestil Steel Cantilever Stockpicker Truck SPS2-2041-C
See all 15 items in product family

Vestil Steel Cantilever Stockpicker Truck SPS2-2041-C

Item #: WBB54100

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 340.95
Product Information
Customer Review
Product Q&A
Accessories
This unique cantilever design allows for oversized packages to fit conveniently on the bottom shelf without restricting access to the packages. Eliminate the need to move around a clumsy ladder and push a cart while trying to stock or unstock shelves. The step ladders are spring loaded to hold the cart securely in place while a person is standing on the ladder. Two rigid and two swivel 4" polyurethane casters standard.

Product Specifications

    • LENGTH INCHES41-1/2 (105.41 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS440 (200 kg)
    • BRANDVestil
    • CASTER DIAMETER INCHES4 (10.16 cm)
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • LOWER SHELF L" X W"41 x 20-1/2
    • MANUFACTURERS PART NUMBERSPS2-2041-C
    • SHELF CLEARANCE INCHES28 (71.12 cm)
    • SHELF QUANTITY2
    • TYPESteel Cantilever