Jamco Reinforced Service Cart SD236 4800 Lb. Capacity 24 x 36
See all 77 items in product family

Jamco Reinforced Service Cart SD236 4800 Lb. Capacity 24 x 36

Item #: WBB61616

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 443.95
Product Information
Customer Review
Product Q&A
Accessories
TWO-SHELF EXTRA HEAVY DUTY REINFORCED STEEL SERVICE CARTS
36"L x 24"W Cart with 8" Casters
Extra heavy duty service carts transport heavier items with ease. Steel stock carts feature all-welded construction with 12 gauge steel shelves. Shelves feature under bracing reinforcement for enhanced durability. Tubular handle with smooth radius bend for comfort and uniform appearance. Flush top shelf transports larger, bulky items with ease. Bottom shelves include 1-1/2" retaining edges. 25" clearance between shelves. Moves easily on phenolic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS4800 (2181.82 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONReinforced Service Cart
    • MANUFACTURERS PART NUMBERSD236-GP-P8
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic