Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Reinforced Service Cart SE248 2400 Lb. Capacity 24 x 48
See all 77 items in product family

Jamco Reinforced Service Cart SE248 2400 Lb. Capacity 24 x 48

Item #: WBB61627

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $406.95
Product Information
Customer Review
Product Q&A
Accessories
TWO-SHELF EXTRA HEAVY DUTY REINFORCED STEEL SERVICE CARTS
48"L x 24"W Cart with 6" Casters
Extra heavy duty service carts transport heavier items with ease. Steel stock carts feature all-welded construction with 12 gauge steel shelves. Shelves feature under bracing reinforcement for enhanced durability. Tubular handle with smooth radius bend for comfort and uniform appearance. Flush top shelf transports larger, bulky items with ease. Bottom shelves include 1-1/2" retaining edges. 25" clearance between shelves. Moves easily on phenolic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONReinforced Service Cart
    • MANUFACTURERS PART NUMBERSE248-GP-P6
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.