Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Extra Deep Shelf All Welded Steel Service Cart NB136 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

Jamco Extra Deep Shelf All Welded Steel Service Cart NB136 2000 Lb. Cap.

Item #: WB251644

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALL WELDED EXTRA DEEP TRAY STEEL SERVICE & UTILITY CART

This Service Cart Features a 12” Deep Top Tray Shelf.

Stock cart includes a 12”D top shelf for moving long or tall products and a 1-1/2”D bottom shelf for convenience. Steel stock cart is made with all welded steel with durable 12 gauge steel shelves (14” clearance between shelves). 3/16” thick angle uprights and 12 gauge caster mounts provide long lasting use. Includes tubular steel push handle and 2 swivel, 2 rigid casters for easy mobility. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBERNB136-P6
    • SHELF DEPTH INCHES12 (30.48 cm)
    • SHELF QUANTITY2
    • SHELF SPACING INCHES14 (35.56 cm)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.