Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Easy Entry Service Cart NV248 1200 Lb. Capacity 24 x 48
See all 15 items in product family

Jamco Easy Entry Service Cart NV248 1200 Lb. Capacity 24 x 48

Item #: WBB61510

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $301.95
Product Information
Customer Review
Product Q&A
Easy-Access All Welded Steel Service Cart

This 48"L x 24"W x 35"H cart is solidly made with 12 gauge steel shelves, 1-1/4¿ tubular support posts and 12 gauge caster mounts for long lasting durability and dependability. Flush top shelf allows easy transport of oversized, bulky items. Bottom shelf has 1-1/2¿ edges to retain cargo during transport. Tubular steel handle has a smooth radius bend for comfort. 25¿ shelf clearance. Rolls smoothly on 5¿ polyurethane casters (2 swivel, 2 rigid). 1200 lb. capacity

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONEasy Entry Service Cart
    • MANUFACTURERS PART NUMBERNV248-GP-U5
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Where is the caption product located? We would like to ship collect via our freight company then we can arrange proper freight line. Thank,

Question Asked By: Flora , Burlington, NC , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.