Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Easy Access Order Picking Cart EASY-A-2448 53-1/2 x 24-1/4 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vestil Easy Access Order Picking Cart EASY-A-2448 53-1/2 x 24-1/4 1200 Lb. Capacity

Item #: WB241802

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $445.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EASY ACCESS ORDER PICKING STOCK & UTILITY CART

The innovative 3-post design of this material handling cart makes it easier to load the lower shelf. Shelves have 2"H lip to retain cargo, and the top shelf can reverse to a flat surface for oversized packages. 25" clearance between shelves. Chrome push handles accommodate users of different heights. Rolls smoothly on 5" diameter polyurethane casters (2 swivel with brake, 2 rigid). Durable powder coat finish. Assembles easily.

Product Specifications

    • LENGTH INCHES53-1/2 (135.89 cm)
    • WIDTH INCHES24-1/4 (61.6 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBEREASY-A-2448
    • SHELF DEPTH INCHES2 (5.08 cm)
    • SHELF LENGTH INCHES48 (121.92 cm)
    • SHELF QUANTITY2
    • SHELF SPACING INCHES25 (63.5 cm)
    • SHELF WIDTH INCHES24 (60.96 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is the caption product located? We would like to ship collect via our freight company then we can arrange proper freight line. Thank,

Question Asked By: Flora , Burlington, NC , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.