Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Blue All Welded 2 Shelf Stock Cart SB236 36 x 24 1200 Lb. Cap.
See all 262 items in product family

Jamco Blue All Welded 2 Shelf Stock Cart SB236 36 x 24 1200 Lb. Cap.

Item #: WB334457BL

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
ALL-WELDED STEEL STOCK CART

Rugged steel stock cart is welded for maximum strength and rigidity and will not loosen from vibration. Constructed of 12 gauge steel and strong 3/16" thick angle corners. 1-1/2" deep shelves retain cargo. Highly maneuverable with 5" x 1-1/4" (2 swivel, 2 rigid) polyurethane casters and comfortable 1" tubular push handle. Durable powder coat finish. Shipped assembled.

Please note that this is non-returnable.

Product Specifications

    • ASSEMBLYAssembled
    • HEIGHT INCHES35 (88.9 cm)
    • SHELF DEPTH INCHES1-1/2 (3.81 cm)
    • SHELF SPACING INCHES25 (63.5 cm)
    • BRANDJamco
    • COLOR FINISHBlue
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
    • CAPACITY LBS1200 (545.45 kg)
    • LENGTH INCHES36 (91.44 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • MANUFACTURERS PART NUMBERSB236-U5-BP
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTION12-gauge Powder Coated Steel
    • SHELF QUANTITY2

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Good carts

Your review: I use Jamco all welded carts due to their solid construction, non-flammability, and durability. The carts coming pre-assembled means no hassle when they arrive. In addition, the powder coating takes the abuse of rough handling.

Is this review helpful?

Good Value

Your review: Sturdy cart at a good price.

Is this review helpful?

Sturdy

Your review: Great cart for a great price! Very durable and great casters. Nice and high so don't have to bend as far to get those heavy parts! Great buy!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.