Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Gray All Welded 2 Shelf Stock Cart SB248 48x24 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Jamco Gray All Welded 2 Shelf Stock Cart SB248 48x24 1200 Lb. Capacity

Item #: WB334458

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 338.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Rugged steel stock cart is welded for maximum strength and rigidity and will not loosen from vibration. Constructed of 12 gauge steel and strong 3/16" thick angle corners. 1-1/2" deep shelves retain cargo. Highly maneuverable with 5" x 1-1/4" (2 swivel, 2 rigid) polyurethane casters and comfortable 1" tubular push handle. Durable powder coat finish. 35"H. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • SHELF DEPTH INCHES1-1/2 (3.81 cm)
    • SHELF SPACING INCHES25 (63.5 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

1200 lb All Welded stock cart

Your review: Reason for purchase was to have a portable load test cart in order to test generators, inverters, etc. on motor homes without having to removed them from the motor home, and it arrived well ahead of the predicted date with a bent wheel assembly; which was quickly replace by Global. The size and construction of the cart provides easy manuverability of the very heavy load, where prior to having the cart it took 3 to 4 Techs and a fork lift to remove a generator from an RV, now it can all be handled by one Tech with his load testing cart, diagnosed and repaired while still mounted in the RV making removal necessary only if the generator is irrepairable. After stocking the cart with the load tester, super heavy duty batteries of over 100 lbs each, installing the 50 Amp testing cord, 110 testing cord and manual on/off switches, it was put to the test and came back with flying colors! The investment in the cart has save countless hours of Tech time and energy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.