Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Mobile Work Stand YD118 with 1 Drawer

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco Stainless Steel Mobile Work Stand YD118 with 1 Drawer

Item #: WB251664

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 763.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOBILE WORK STAND

Mobile work stand is made with all welded stainless steel with premium #4 polished 16 gauge stainless steel shelves and sides for a sanitary and maintenance free unit. Top shelf features a flush front lip with 3 raised side edges to help retain loads. Locking stainless steel drawer includes cylinder lock and 2 keys for security. Drawer measures 16”W x 16”D x 4-1/4”H. Stainless steel workstation includes 2 swivel, 2 rigid 5” polyurethane casters for easy mobility.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERYD118-U5
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19 (48.26 cm)
    • STYLEEnclosed Stand with 1 Drawer
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.