Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Mobile Stand XX118 18 x 18 x 35 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco Stainless Steel Mobile Stand XX118 18 x 18 x 35 800 Lb. Capacity

Item #: WB241623

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $358.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL UTILITY STAND

The standard for corrosive environments! Electronically welded construction results in a secure, sanitary and maintenance free unit. Premium stainless with 16 gauge #4 polished shelves and 14 gauge uprights eliminate rust, flaking and chipping. Rolls smoothly on 4 swivel wheel, acid resistant, non-marking TPR (thermoplastic rubber) casters. Shipped assembled.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONStand
    • MANUFACTURERS PART NUMBERXX118-T5-AS
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12 (30.48 cm)
    • SHELF TYPE(3) 1-1/2" Lips Up, (1) Down
    • STYLEOpen Stand with 3 Shelves
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEThermoplastic Rubber
    • Wheel Diameter Inches5 (12.7 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Jamco SS Mobile stand

Your review: Excellent quality

Is this review helpful?

Great Cart

Your review: For the price of this cart being stainless and the casters you can't beat the price. The biggest downside is I had to pay for freight shipping which for me, is half the price of the cart. Still this is one very sturdy cart, I have approx 400 lbs on it and it moves with ease. The only other thing to mention is this cart does not have any handles, a minor issue.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

I needed to get the caster brake for this cart can I order it from you?

Question Asked By: David , North St. Paul, MN , June 15, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.