36" x 18" Enclosed Work Stand Shown

Jamco Stainless Steel Mobile Cabinet YC118 with 3 Shelves

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco Stainless Steel Mobile Cabinet YC118 with 3 Shelves

Item #: WB251666

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 667.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOBILE CABINET

Mobile storage cabinet is made with all welded stainless steel with premium #4 polished 16 gauge stainless steel shelves and sides for use in corrosive applications in labs and hospitals. Top shelf features a flush front lip with 3 raised side edges to help retain loads. Corrosion resistant storage cart includes 2 swivel, 2 rigid 5” polyurethane casters for easy mobility.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERYC118-U5
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12 (30.48 cm)
    • STYLEEnclosed Stand with 3 Shelves
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)