Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Mobile Cabinet YZ136 2 Doors & Middle Shelf 36x18 1200 Lb.

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Stainless Steel Mobile Cabinet YZ136 2 Doors & Middle Shelf 36x18 1200 Lb.

Item #: WB251960

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,023.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE WIDE STAINLESS STEEL MOBILE CABINET

Double Wide Mobile Cabinet Offers Twice The Storage For Valuable Equipment And Supplies!

Mobile storage cabinet is made of all welded 16 gauge stainless steel with premium #4 polished shelves for use in corrosive environments at hospitals and labs. Stainless steel cabinet door includes a lockable handle with 2 keys. Top work surface includes raised lip edges on 3 sides to help retain cargo. Stainless steel caster mounts with 5” polyurethane casters with steel rigs (2 rigid, 2 swivel) allow easy mobility.

Cart has a fixed interior shelf offering additional storage space.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERYZ136-U5
    • SHELF QUANTITY2 (Interior Base of Cabinet & Middle)
    • SHELF SPACING INCHES12 (30.48 cm)
    • STYLEMobile Cabinet with 2 Doors & Middle Shelf
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is there a middle divider or wall that separates the two sides? Or are the shelves open the entire length?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.