Jamco Stainless Steel Mobile Cabinet YV136 2 Doors & 2 Drawers 36x18 1200 Lb.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Jamco Stainless Steel Mobile Cabinet YV136 2 Doors & 2 Drawers 36x18 1200 Lb.

Item #: WB251962

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,292.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE WIDE STAINLESS STEEL MOBILE CABINET

Double Wide Mobile Cabinet Offers Twice The Storage For Valuable Equipment And Supplies!

Mobile storage cabinet is made of all welded 16 gauge stainless steel with premium #4 polished shelves for use in corrosive environments at hospitals and labs. Stainless steel cabinet door includes a lockable handle with 2 keys. Top work surface includes raised lip edges on 3 sides to help retain cargo. Stainless steel caster mounts with 5” polyurethane casters with steel rigs (2 rigid, 2 swivel) allow easy mobility. Mobile Cabinet with Drawers includes locking 16”W x 16”D x 4¼”H drawers with recessed handle and 2 keys for security.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY2
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERYV136-U5
    • SHELF QUANTITY2 (Interior Base of Cabinets)
    • SHELF SPACING INCHES18 (45.72 cm)
    • STYLEMobile Cabinet with 2 Doors & 2 Drawers
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane