Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Mobile Cabinet YT118 18 x 18 1200 Lb. Cap

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Stainless Steel Mobile Cabinet YT118 18 x 18 1200 Lb. Cap

Item #: WB251957

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 667.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOBILE CABINET

All Welded Stainless Steel Cabinet Cart Offers Secure Storage Where You Need It!

Mobile cabinet is constructed of all welded 16 gauge stainless steel with premium #4 polished shelves for years of service. Stainless steel cabinet door includes a lockable handle with 2 keys. Top work surface shelf includes raised lip edges on 3 sides to retain cargo. Corrosion resistant mobile storage cabinet has stainless steel caster mounts with 5” polyurethane swivel casters with steel rigs for easy mobility.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBERYT118-U5-AS
    • SHELF QUANTITY1 (Interior Base of Cabinet)
    • SHELF SPACING INCHES25 (63.5 cm)
    • STYLEMobile Cabinet with 1 Door
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Awesome

Your review: This is actually great and it looks even better once we had a sink placed on it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

is there a middle divider or wall that separates the two sides? Or are the shelves open the entire length?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.