Nexel® Stainless Steel Solid Shelf 36 x 18 with Clips

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Nexel® Stainless Steel Solid Shelf 36 x 18 with Clips

Item #: WB585119

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Accessories
Nexel® SOLID STAINLESS STEEL SHELF

These shelves offer added rust and corrosion resistance. Made with type 304, 18 gauge stainless steel. 600 lb. capacity. Includes 4 black plastic snap-on sleeves for easy installation and height adjustments. Raised edges on shelf surface helps retain cargo. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONSolid
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer